Skip Content
COATING REMOVAL BLADE REP KIT 8 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COATING REMOVAL BLADE REP KIT 8 PC

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBRZMSTBLD25R8
  • Mfr. Model # ZMSTBLD25R8
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 618
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Removal Sanding (Concrete)
  • Dia. (In.) 5
  • Item Replacement Blade Kit
  • For Use With Auto Scrubbers and Buffers
  • Number of Pieces 8
  • Disc Dia. (In.) 2
  • Max. RPM 600
  • Grit 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list