Skip Content
COATING REMOVAL 19 TOOL 25 GR CW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COATING REMOVAL 19 TOOL 25 GR CW

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBR921901201
  • Mfr. Model # 921901201
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Application Removal Sanding (Concrete)
  • Dia. (In.) 19
  • Disc Dia. (In.) 2
  • Grit 25
  • Rotation Clockwise
  • Item Abrasive Pad
  • Max. RPM 600
  • For Use With Auto Scrubbers and Buffers
  • Includes (10) Blades
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list