Skip Content
COATING REMOVAL 16 TOOL 25GR CW 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COATING REMOVAL 16 TOOL 25GR CW 10

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBR92160120110
  • Mfr. Model # 92160120110
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 618
  • Shipping Weight 7.0 lbs

Technical Specs

  • Application Removal Sanding (Concrete)
  • Dia. (In.) 16
  • Disc Dia. (In.) 2
  • For Use With Auto Scrubbers and Buffers
  • Grit 25
  • Item Abrasive Pad
  • Max. RPM 600
  • Rotation Clockwise
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list