Skip Content
COATING REMOVAL 16 TOOL 25 GR CCW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COATING REMOVAL 16 TOOL 25 GR CCW

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBR921601202
  • Mfr. Model # 921601202
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 618
  • Shipping Weight 6.0 lbs

Technical Specs

  • Dia. (In.) 16
  • Application Removal Sanding (Concrete)
  • Item Abrasive Pad
  • Disc Dia. (In.) 2
  • Grit 25
  • For Use With Auto Scrubbers and Buffers
  • Max. RPM 600
  • Rotation Counterclockwise
  • Includes (6) Blades
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list