COATING KIT RHINOPRO TUFFCOAT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COATING KIT RHINOPRO TUFFCOAT BLACK

RHINOPRO CS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHIRPCS001
  • Mfr. Model # RPCS001
  • UNSPSC # 47101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.2 lbs

Technical Specs

  • Colour Black
  • Container Size (2) 750 mL
  • Item Cartridge
  • Finish Abrasive
  • Application Method Pneumatic Cartridge Gun
  • Coverage 60 - 90 sq. ft.
  • VOC Content 0 g/L
  • Dry Time 5 - 6 min.
  • Dry Time Recoat 4 hr.
  • Application Temperature 60 Degrees F - 90 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list