Skip Content
Discontinued with Replacement
COATING GARAGE EPOXY SHIELD GY 2GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COATING GARAGE EPOXY SHIELD GY 2GAL

EPOXY SHIELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM251965
  • Mfr. Model # 251965
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 1544
  • Shipping Weight 13.8 lbs
Suggested Replacement Product
EPOXY GARAGE WTRBD GLS GRY KT 7.56L

Price: NA

Product Details

Epoxy shield commercial garage floor coating is environmentally friendly, water-based for low odor and easy clean-up. Two-part epoxy floor system, concentrated cleaner, decorative chips, stir stick, detailed instructions and free institutional video.

Technical Specs

  • Colour Gray
  • Finish Semi Gloss
  • Includes Floor Degreaser, 2-Part Epoxy Mixture, Skid-Resistant Color Chips, Stir Stick
  • Base Type Water
  • Size 120 fl. oz.
  • Coverage 250 sq. ft.
  • Item Garage Floor Kit
  • Dry Time 12 hr.
  • Surface Bare Concrete, Previously Painted Concrete
  • Application Method Brush, Roller
  • Exposure Conditions Mild to Moderate
  • VOC Content Less Than100 g/L
  • Dry Time Recoat 12 hr.
  • Dry Time Tack Free 1 hr.
  • Application Temperature 50 Degrees - 90 Degrees F
  • Resin Type Epoxy
  • Dry Time - Light Traffic 12 - 16 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list