Skip Content
COATING GAGE,ELECTRONIC,0-60MIL,250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COATING GAGE,ELECTRONIC,0-60MIL,250

DEFELSKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12Y320
  • Mfr. Model # 12Y320
  • UNSPSC # 41111623
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Base Material PosiTector 6000 Ferrous and Nonferrous Metals
  • Includes Plastic Shims, Rubber Holster, Carry Case, Batteries, Instructions
  • Accuracy +/-(0.05 Mils + 1%) Up To 2 Mils Then +/-(0.1 Mils + 1%)
  • Battery Type AAA
  • Item Coating Thickness Gage
  • Type Electronic
  • Measuring Range 0 to 60
  • Interface Infrared, Serial And USB
  • Calibration Certificate NIST
  • Recording Capacity 250
  • Cord Length 3 Ft
  • Data Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list