Skip Content
COATING-FLOOR SOLID SE GYS 1 USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COATING-FLOOR SOLID SE GYS 1 USG

CONCRETE SAVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMS6582-413
  • Mfr. Model # S6582-413
  • UNSPSC # 31211803
  • CATALOGUE PAGE # 1543
  • Shipping Weight 7.74 lbs

Product Details

A two-component, low odor, low VOC 100% solids epoxy floor coating for heavy-duty protection. Available in 1 gallon kit. Coating has excellent abrasion, impact and chemical resistance. Base unit for one activated gallon. High gloss finish, silver gray/base.

Technical Specs

  • Item Floor Coating
  • Dry Time - Light Traffic 10 hr.
  • Colour Silver Gray
  • Finish High Gloss
  • Features Low Odor, Low VOC
  • For Use With Jiffler Mixer, 108 Cleaning and Etching Solution, Decorative Vinyl Chips
  • Size 1 gal.
  • Base Type Solvent
  • Coverage 100 - 300 sq.ft/gal.
  • Standards USDA
  • Surface Concrete
  • Application Method Squeegee, Roller
  • Exposure Conditions Interior/Exterior
  • Dry Time 10 hr.
  • VOC Content Less Than 100 g/L
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Dry Time Recoat 10 - 24 hr.
  • Dry Time Tack Free 10 hr.
  • Application Temperature 60 Degrees F - 90 Degrees F
  • Resin Type Polyamine Converted Epoxy

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List