Skip Content
COATING FLOOR EPOXY WB DUNES TAN KT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COATING FLOOR EPOXY WB DUNES TAN KT

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM251173
  • Mfr. Model # 251173
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 1543
  • Shipping Weight 10.5 lbs

Product Details

Dunes tan colour. Sierra Performance(TM) S40 Water Based Epoxy Gloss Floor Coating Kits - Base, Activator & Stir Stick (1 Gallon Can)

Technical Specs

  • Finish Gloss
  • Colour Dunes Tan
  • Includes Activator and Floor Coating
  • Size 1 gal. Container, Partial Fill 42 fl. Oz.
  • Item Floor Coating Kit
  • Coverage 225 - 340 sq. ft./gal.
  • Surface Concrete, Masonry, Wood
  • Base Type Water
  • Dry Time 72 hr.
  • Application Method Brush, Roller, Spray
  • Exposure Conditions Interior/Exterior
  • VOC Content 100 g/L
  • Application Temperature 50 Degrees - 90 Degrees F
  • Dry Time Recoat 1 - 3 hr.
  • Resin Type Epoxy
  • Dry Time Tack Free 30 min.
  • Dry Time - Light Traffic 24 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list