Skip Content
COATING FABRIC DWR NEVERWET 1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COATING FABRIC DWR NEVERWET 1 GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM282073
  • Mfr. Model # 282073
  • UNSPSC # 12164904
  • CATALOGUE PAGE # 1543
  • Shipping Weight 7.3 lbs

Technical Specs

  • Colour Clear
  • For Use With Leather, Suede, Polyester, Cotton/Polyester Blends, Canvas
  • Item Fabric Water Repellant
  • Size 1 gal.
  • Base Type Solvent
  • Coverage 375 sq. ft./gal.
  • Dry Time 4 - 8 hr.
  • Application Method Spray Bottle or Air Atomized Spray Gun
  • Exposure Conditions Mild to Moderate
  • Cure Time 24 hr.
  • Resin Type Hydrocarbon
  • Application Temperature Above 50 Degrees F
  • VOC Content 744 g/L
  • Dry Time Recoat Varies By Fabric
  • Colour Family Clears
  • Sub-Category Specialty Coatings

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list