COATING EPOXY WB BLACK KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COATING EPOXY WB BLACK KIT

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM248290
  • Mfr. Model # 248290
  • UNSPSC # 23153508
  • CATALOGUE PAGE # 1542
  • Shipping Weight 12.247 lbs

Product Details

High performance water-based, zero VOC, zero HAP's, no solvent odor industrial/commercial coating for occupied spaces. Fast dry to the touch and recoat. Green Seal certified and contributed to all LEED credits for indoor air quality. Easy to mix and use kit for walls, equipment and more.

Technical Specs

  • Colour Black
  • Finish Gloss
  • Item Epoxy Activator and Finish Kit
  • Size 1 gal.
  • Application Method Brush, Roll, Spray
  • Dry Time 24 hr.
  • Coverage 230 - 340 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • VOC Content VOC Free
  • Colour Family Blacks
  • Dry Time Recoat 1 - 3 hr.
  • Resin Type Epoxy
  • Application Temperature 50 - 100 Degrees F (10 - 38 Degrees C)
  • Sub-Category Epoxies

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list