COATING BOOTH WHITE WATER BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COATING BOOTH WHITE WATER BASE

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS29-249
  • Mfr. Model # 29-249
  • UNSPSC # 31211502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Colour White
  • For Use With Glass, Plastic, Metal
  • Finish Flat
  • Item Spray Booth Coating
  • Base Type Water
  • Size 5 gal.
  • Coverage 9 - 15 mil
  • Application Method Spray
  • Dry Time 60 min.
  • Dry Time Recoat 30 min.
  • Exposure Conditions Interior
  • VOC Content 52 g/L
  • Cure Time 30 - 60 min.
  • Application Temperature 60 Degrees F
  • Resin Type Latex
  • Sub-Category Spray Booth Coatings
  • Colour Family Whites

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list