Discontinued with Replacement
COATER FLOOR TAN HD TING TAN 1 USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COATER FLOOR TAN HD TING TAN 1 USG

CONCRETE SAVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM6071-408
  • Mfr. Model # 6071-408
  • UNSPSC # 31211605
  • CATALOGUE PAGE # 1543
  • Shipping Weight 34.61 lbs
Suggested Replacement Product
COATING FLOOR EPOXY WB DUNES TAN KT

Your Price: NA

Product Details

Concrete saver water-based epoxy 6000 system is a two-component, water-based epoxy system with good abrasion and chemical resistance for protection in mild and moderate industrial environments. Base unit for 1 activated unit.

Technical Specs

  • Item Dunes Tan
  • Colour Dunes Tan
  • For Use With 6000 Epoxy Floor Coating Activator
  • Finish High Gloss
  • Size 1 gal.
  • Base Type Water
  • Dry Time 72 hr.
  • Coverage 200 - 350 sq. ft./gal.
  • Standards USDA Acceptable
  • Surface Concrete
  • Application Temperature 60 - 100 Degrees F
  • VOC Content Less Than250g/L
  • Dry Time Recoat 1 - 2 hr.
  • Exposure Conditions Interior
  • Resin Type Polyamine Epoxy
  • Application Method Roller
  • Dry Time - Light Traffic 16 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list