COATED WEB HARNESS BACK D-RING STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COATED WEB HARNESS BACK D-RING STD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10155871
  • Mfr. Model # 10155871
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.97 lbs

Technical Specs

  • Colour Yellow
  • Item Harness
  • Weight Capacity 400 lbs.
  • Standards ANSI Z359.1, CSA Z259.10, OSHA, ANSI Z359.13, CSA Z259.11
  • Harness Size X-Small
  • Hardware Material Stainless Steel
  • Front D-Ring No
  • Side D-Rings No
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap No
  • Shoulder Strap Buckles None
  • Back D-Ring Yes
  • Webbing Material Nylon/Urethane
  • Stretchable No
  • Harness Application Construction, Oil & Gas, Wind & Tower
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list