COATED NITRILE SAFETYCUFF BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COATED NITRILE SAFETYCUFF BLUE

IRON-CORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON76-521-10
  • Mfr. Model # 76-521-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Blue
  • Size X-Large
  • Cuff Safety
  • Lining Cotton Jersey
  • Coating Material Nitrile
  • Coating Coverage Full
  • Coating Finish Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list