COATED GLOVES,XXL,HI-VIS YELLOW/BLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COATED GLOVES,XXL,HI-VIS YELLOW/BLA

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NMN3
  • Mfr. Model # 4NMN3
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Colour Hi-Vis Yellow/Black
  • Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
  • Gauge 10
  • Item Coated Gloves
  • Cuff Knit
  • Lining Polyester/Cotton
  • Resists Tear, Abrasion, Cuts, Punctures
  • Insulated No
  • Suggested Use Environment Dry
  • ANSI/ISEA Abrasion Level 2
  • Thumb Style Wing
  • Glove Coating Coverage 3/4 Dip
  • Glove Size 2X-Large
  • Glove Coating Finish Crinkled
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list