Skip Content
COATED GLOVES,XXL,GRAY/WHITE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,XXL,GRAY/WHITE,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2UUE7
  • Mfr. Model # 2UUE7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Application Light Assembly
  • Gauge 13
  • Colour Gray/White
  • Item Coated Gloves
  • Size 2X-Large
  • Lining Nylon
  • Cuff Knit
  • Resists Grease, Oil
  • Coating Material Nitrile
  • Coating Coverage Full
  • Coating Finish Foamed
  • Standards EN388 4121
  • Suggested Use Environment Dry/Light Oil
  • ANSI/ISEA Abrasion Level 4
  • Glove Length 10-3/4"
  • Glove Size 2X-Large
  • Thumb Style Wing
  • Insulated No
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list