COATED GLOVES,XXL,BLUE/NATURAL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,XXL,BLUE/NATURAL,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2UUA5
  • Mfr. Model # 2UUA5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application General Maintenance, Assembly Applications, Warehouse
  • Item Coated Gloves
  • Colour Blue/Natural
  • Gauge 10
  • Cuff Rolled
  • Resists Grease, Oil
  • Lining Polyester/Cotton
  • Thumb Style Wing
  • ANSI/ISEA Abrasion Level 3
  • Standards EN388 2243
  • Insulated No
  • Suggested Use Environment Dry
  • Glove Length 10-3/4"
  • Glove Size 2X-Large
  • Glove Coating Finish Crinkled
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list