Skip Content
COATED GLOVES,XXL,BLACK/RED,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,XXL,BLACK/RED,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NMR5
  • Mfr. Model # 4NMR5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour Black/Red
  • Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
  • Gauge 13
  • Item Coated Gloves
  • Resists Tears, Abrasions, Cuts, Punctures
  • Lining Nylon
  • Cuff Knit Wrist
  • Insulated No
  • Glove Coating Material Nitrile
  • Glove Coating Coverage 3/4 Dip
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Finish Foam
  • Glove Size 2X-Large
  • Standards EN388 3131
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level 0
  • Thumb Style Natural
  • Glove Length 10-3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list