COATED GLOVES,XXL,BLACK/GRAY,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,XXL,BLACK/GRAY,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2UUE6
  • Mfr. Model # 2UUE6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour Black/Gray
  • Item Coated Gloves
  • Gauge 13
  • Application General Maintenance, General Construction, Material Handling, Shipping,Receiving, Assembly, Warehousing
  • Size 2X-Large
  • Cuff Knit
  • Lining Nylon
  • Resists Grease, Oil
  • Coating Material Nitrile
  • Coating Coverage 3/4
  • Coating Finish Smooth
  • ANSI/ISEA Abrasion Level 3
  • Standards EN388 4121
  • Insulated No
  • Thumb Style Wing
  • Glove Size 2X-Large
  • Suggested Use Environment Dry/Light Oil
  • Glove Length 10-3/4"
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list