Skip Content
COATED GLOVES,XXL,BLACK/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,XXL,BLACK/BLACK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19L527
  • Mfr. Model # 19L527
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Painting, Automotive, Parts Handling And Assembly, Oil Refineries, Glass Handling, Construction
  • Colour Black
  • Gauge 10
  • Length 11-1/4"
  • Item Coated Gloves
  • Size 2X-Large
  • Cuff Knit
  • Coating Material Nitrile
  • Lining Polyester
  • Resists Abrasion, Snags, Punctures, Cuts
  • ANSI/ISEA Abrasion Level 3
  • Coating Finish Smooth
  • Coating Coverage Full
  • Standards EN388 3143
  • Thumb Style Wing
  • Insulated No
  • Glove Length 11-1/4"
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Nitrile
  • Glove Size 2X-Large
  • Glove Coating Finish Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list