COATED GLOVES,XS,GRAY/BLUE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COATED GLOVES,XS,GRAY/BLUE,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19K968
  • Mfr. Model # 19K968
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
  • Item Coated Gloves
  • Cuff Knit Wrist
  • Colour Gray/Blue
  • Gauge 13
  • Resists Abrasions
  • Lining Nylon/Spandex
  • Standards ANSI Abrasion Level 4, EN388 Abrasion Level 4, Cut Level 1
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • Thumb Style Wing
  • Insulated No
  • Suggested Use Environment Dry/Light Oil
  • Glove Length 8-3/4"
  • Glove Coating Finish Sandy
  • Glove Size X-Small
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list