COATED GLOVES,XS,18 GA.,NITRILE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,XS,18 GA.,NITRILE,PR

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96783XS
  • Mfr. Model # N96783XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 1.861 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Agriculture, Assembly Line Production, Automotive, Carpentry Janitorial, Manufacturing, Warehousing
  • Gauge 18
  • Colour Gray/Black/Red
  • Item Glove
  • Length 8-13/16"
  • Size X-Small
  • Thumb Style Natural
  • Lining Unlined
  • Cuff Knit Wrist
  • Coating Material Nitrile
  • Resists Abrasions
  • Coating Coverage 3/4 Dipped
  • Coating Finish Smooth
  • Suggested Use Environment Dry, Light Oil and Oily
  • Standards EN388
  • ANSI/ISEA Abrasion Level Not Tested
  • Insulated No
  • Glove Length 9"
  • Glove Size X-Small
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list