COATED GLOVES,XS,15 GA.,NITRILE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,XS,15 GA.,NITRILE,PR

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96793XS
  • Mfr. Model # N96793XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.529 lbs

Technical Specs

  • Colour Gray/Black
  • Application Automotive Assembly, Farming, Landscaping, Material Handling
  • Gauge 15
  • Item Glove
  • Cuff Knit Wrist
  • Lining Unlined
  • Thumb Style Natural
  • Suggested Use Environment Dry/Light Oil
  • Resists Abrasion, Tear
  • ANSI/ISEA Cut Level 1
  • Standards EN388
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level 1
  • Insulated No
  • Glove Length 10-3/4"
  • Glove Size X-Small
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile
  • Glove Coating Coverage 3/4 Dip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list