COATED GLOVES,XL,WHITE/RUST,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,XL,WHITE/RUST,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NML2
  • Mfr. Model # 4NML2
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Application General Maintenance, Material Handling
  • Gauge 7
  • Colour White/Rust
  • Item Coated Gloves
  • Cuff Rolled
  • Lining Polyester/Cotton
  • Suggested Use Environment Dry
  • Glove Coating Coverage 3/4 Dip
  • Glove Size X-Large
  • Insulated No
  • Glove Coating Material PVC
  • Resists Abrasions
  • Standards EN388
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Puncture Level 0
  • Thumb Style Natural
  • Glove Length 11"
  • Glove Coating Finish Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list