Skip Content
COATED GLOVES,XL,HI-VIS YELLOW/BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COATED GLOVES,XL,HI-VIS YELLOW/BLAC

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19L445
  • Mfr. Model # 19L445
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Hi-Vis Yellow/Black
  • Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
  • Gauge 10
  • Item Coated Gloves
  • Cuff Knit
  • Resists Abrasion
  • Lining Acrylic
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Wing
  • ANSI/ISEA Cut Level 1
  • Standards EN388 Abrasion Level 2
  • ANSI Cut Grams Greater Than 200
  • ANSI/ISEA Puncture Level 1
  • Insulated Yes
  • Suggested Use Environment Dry
  • Glove Size X-Large
  • Glove Length 10-1/2"
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Crinkled
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list