COATED GLOVES,XL,GRAY/WHITE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,XL,GRAY/WHITE,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5PE91
  • Mfr. Model # 5PE91
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Application Light Assembly
  • Gauge 13
  • Colour Gray/White
  • Item Coated Gloves
  • Size X-Large
  • Resists Grease, Oil
  • Lining Nylon
  • Coating Material Nitrile
  • Coating Finish Foamed
  • Coating Coverage Full
  • Cuff Knit
  • Thumb Style Wing
  • Standards EN388 4121
  • Insulated No
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Glove Size X-Large
  • Glove Length 10-1/2"
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list