COATED GLOVES,XL,BLUE/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,XL,BLUE/BLACK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19L481
  • Mfr. Model # 19L481
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Blue/Black
  • Application Intricate Assembly
  • Gauge 18
  • Size X-Large
  • Item Coated Gloves
  • Cuff Knit
  • Resists Abrasion, Chemicals
  • ANSI/ISEA Puncture Level 1
  • Lining Nylon
  • Coating Material Polyurethane
  • ANSI/ISEA Abrasion Level 2
  • Thumb Style Wing
  • Coating Coverage Palm
  • Coating Finish Smooth
  • Standards EN388 2120
  • Insulated No
  • Suggested Use Environment Dry
  • Glove Size X-Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Length 10-1/2"
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list