COATED GLOVES,XL,BLACK/BROWN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,XL,BLACK/BROWN,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NMP8
  • Mfr. Model # 4NMP8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
  • Colour Black/Brown
  • Item Coated Gloves
  • Gauge 13
  • Size X-Large
  • Cuff Knit Wrist
  • Resists Tears, Abrasions, Cuts, Punctures
  • Coating Coverage Palm
  • Coating Material Nitrile
  • Coating Finish Foamed
  • Lining Bamboo
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Wing
  • Insulated No
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Finish Foam
  • Glove Size X-Large
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list