Skip Content
COATED GLOVES,XL,BLACK/BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,XL,BLACK/BLACK,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19L482
  • Mfr. Model # 19L482
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Working, Farming
  • Colour Black
  • Gauge 13
  • Item Coated Gloves
  • Cuff Knit
  • Resists Abrasion, Chemicals
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 1
  • Lining Polyester
  • Thumb Style Wing
  • ANSI/ISEA Cut Level 1
  • Standards EN388 3131
  • ANSI Cut Grams Greater Than 200
  • Insulated No
  • Suggested Use Environment Dry
  • Glove Length 10-1/4"
  • Glove Coating Coverage Palm and Fingers
  • Glove Size X-Large
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list