!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, XL (10), SANDY, FOAM NITRILE, ¾, ANSI ABRASION LEVEL 5, GREY

COATED GLOVES, XL (10), SANDY, FOAM NITRILE, ¾, ANSI ABRASION LEVEL 5, GREY

MCR SAFETY

COATED GLOVES, XL (10), SANDY, FOAM NITRILE, ¾, ANSI ABRASION LEVEL 5, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL (10), SANDY, FOAM NITRILE, ¾, ANSI ABRASION LEVEL 5, GREY

COATED GLOVES, XL (10), SANDY, FOAM NITRILE, ¾, ANSI ABRASION LEVEL 5, GREY

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.72 / PAIR

EHC: EHC :
Min Qty 12 = $104.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSFN96793XL
  • Mfr. Model # N96793XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.141 lbs

Product Details

These black/grey MCR Safety Ninja N96793 coated gloves are size X-large and are made with nylon. In addition, they have a foam nitrile coating, and a wing thumb style. They are rated ANSI/ISEA Cut Level 1 /ANSI/ISEA Puncture Level 1. They have a knit cuff.

Technical Specs

  • Item Coated Glove
  • Knit Material Nylon
  • Standards EN388
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 10
  • Glove Length 10.75 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Thickness 15 ga
  • Silicone-Free No
  • Colour Black, Grey
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 5
  • Insulated No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Glove Coating Coverage 3/4 Dip
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Series Ninja N96793
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list