COATED GLOVES,S,NATURE/BLUE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,S,NATURE/BLUE,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19L530
  • Mfr. Model # 19L530
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Natural/Blue
  • Application Painting, Automotive, Parts Handling And Assembly, Oil Refineries, Glass Handling, Construction
  • Item Coated Gloves
  • Length 9-5/8"
  • Cuff Knit
  • Size Small
  • Resists Abrasion, Snags, Punctures, Cuts
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Lining Polyester/Cotton
  • Coating Coverage Full
  • Coating Finish Smooth
  • Gauge 10
  • Standards EN388 3143
  • Insulated No
  • Suggested Use Environment Dry/Light Oil
  • Thumb Style Wing
  • Glove Length 9-3/4"
  • Glove Size Small
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Nitrile
  • Glove Coating Finish Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list