COATED GLOVES,S,GRAY/WHITE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,S,GRAY/WHITE,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5AJ53
  • Mfr. Model # 5AJ53
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application Light Assembly
  • Colour Gray/White
  • Gauge 13
  • Item Coated Gloves
  • Resists Grease, Oil
  • Cuff Rolled
  • Size Small
  • Lining Nylon
  • Coating Material Nitrile
  • Coating Finish Smooth
  • Coating Coverage Palm
  • Standards EN388 4121
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Wing
  • Suggested Use Environment Dry/Light Oil
  • Insulated No
  • Glove Size Small
  • Glove Length 9"
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list