COATED GLOVES,S,GRAY/ORANGE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,S,GRAY/ORANGE,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2UUC8
  • Mfr. Model # 2UUC8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application General Maintenance, General Construction, Material Handling, Shipping,Receiving, Assembly, Warehousing
  • Colour Black/Orange
  • Item Coated Gloves
  • Gauge 10
  • Cuff Knit
  • Resists Grease, Oil
  • Lining Acrylic
  • Suggested Use Environment Dry
  • ANSI/ISEA Abrasion Level 2
  • Thumb Style Wing
  • Glove Size Small
  • Insulated No
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Crinkled
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list