COATED GLOVES,S,GRAY/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,S,GRAY/BLACK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19L492
  • Mfr. Model # 19L492
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Intricate Assembly
  • Item Coated Gloves
  • Colour Gray/Black
  • Gauge 15
  • Size Small
  • Cuff Knit
  • Resists Abrasion, Chemicals
  • Coating Material Polyurethane
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 1
  • Thumb Style Wing
  • Coating Finish Smooth
  • Coating Coverage Palm
  • Standards EN388 4141
  • Insulated No
  • Suggested Use Environment Dry
  • Glove Coating Coverage Palm and Fingers
  • Glove Length 9"
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list