COATED GLOVES,S,GRAY/BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,S,GRAY/BLACK,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19K980
  • Mfr. Model # 19K980
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Gray/Black
  • Application Factory and General Assembly
  • Gauge 15
  • Item Coated Gloves
  • Cuff Knit Wrist
  • Resists Abrasions
  • Standards ANSI Abrasion Level 4, EN388 Abrasion Level 4, Cut Level 1, Tear Level 4, Puncture Level 1
  • Lining Nylon/Spandex
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Wing
  • ANSI/ISEA Puncture Level 1
  • Insulated No
  • Glove Size Small
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Finish Foam
  • Glove Coating Coverage Full
  • Glove Coating Material Nitrile
  • Glove Length 8-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list