COATED GLOVES,S,BLUE/WHITE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,S,BLUE/WHITE,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NMT1
  • Mfr. Model # 4NMT1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Application Chemical Processing, Oil Refinery, Warehousing
  • Item Coated Gloves
  • Size Small
  • Cuff Knit
  • Colour Blue/White
  • Resists Abrasion, Cuts, Punctures
  • Lining Cotton
  • Coating Material Nitrile
  • Coating Coverage Palm/Knuckles
  • Coating Finish Smooth
  • Thumb Style Wing
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Dry
  • Glove Length 7-3/4"
  • Insulated No
  • Glove Size Small
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Flat
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list