Skip Content
COATED GLOVES,S,BLACK/RED,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COATED GLOVES,S,BLACK/RED,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2UUD6
  • Mfr. Model # 2UUD6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Coated Gloves
  • Application General Maintenance, General Construction, Material Handling, Shipping,Receiving, Assembly, Warehousing
  • Colour Black/Red
  • Gauge 13
  • Size Small
  • Resists Grease, Oil
  • Cuff Knit
  • Lining Nylon
  • Coating Coverage Palm
  • Coating Material Nitrile
  • Coating Finish Smooth
  • Standards EN388 4121
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Wing
  • Suggested Use Environment Dry/Light Oil
  • Insulated No
  • Glove Size Small
  • Glove Length 9"
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list