Discontinued with Replacement
COATED GLOVES,S,BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COATED GLOVES,S,BLACK,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2UUA6
  • Mfr. Model # 2UUA6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs
Suggested Replacement Product
COATED GLOVES,S,BLUE/NATURAL,PR

Your Price: NA

Technical Specs

  • Application General Maintenance, General Construction, Material Handling, Shipping,Receiving, Assembly, Warehousing
  • Gauge 10
  • Colour Black
  • Item Coated Gloves
  • Cuff Knit
  • Resists Grease, Oil
  • Lining Polyester/Cotton
  • Insulated No
  • ANSI/ISEA Abrasion Level 2
  • Thumb Style Wing
  • Suggested Use Environment Dry
  • Glove Size Small
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Natural Rubber Latex
  • Glove Coating Finish Crinkled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list