COATED GLOVES,S,BLACK/GREEN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,S,BLACK/GREEN,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NMN9
  • Mfr. Model # 4NMN9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
  • Colour Black/Green
  • Gauge 13
  • Item Coated Gloves
  • Cuff Knit
  • Lining Bamboo
  • Resists Tear, Abrasion, Cuts, Punctures
  • ANSI/ISEA Abrasion Level 3
  • Insulated No
  • Standards EN388 2121
  • Thumb Style Wing
  • Suggested Use Environment Dry
  • Glove Size Small
  • Glove Length 9"
  • Glove Coating Finish Foam
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list