COATED GLOVES,S,BLACK/GRAY,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COATED GLOVES,S,BLACK/GRAY,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5NGR0
  • Mfr. Model # 5NGR0
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Gauge 13
  • Item Coated Gloves
  • Application General Purpose
  • Colour Black/Gray
  • Cuff Elastic
  • Resists Abrasions
  • Standards EN388
  • Lining Nylon/Spandex
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Wing
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list