COATED GLOVES,S,BLACK/BROWN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,S,BLACK/BROWN,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NMP5
  • Mfr. Model # 4NMP5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Black/Brown
  • Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
  • Gauge 13
  • Item Coated Gloves
  • Size Small
  • Resists Tears, Abrasions, Cuts, Punctures
  • Cuff Knit Wrist
  • Lining Bamboo
  • Coating Coverage Palm
  • Coating Material Nitrile
  • Coating Finish Foamed
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Wing
  • Insulated No
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Foam
  • Glove Size Small
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list