COATED GLOVES,S,BLACK/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,S,BLACK/BLACK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19L525
  • Mfr. Model # 19L525
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Painting, Automotive, Parts Handling And Assembly, Oil Refineries, Glass Handling, Construction
  • Colour Black
  • Item Coated Gloves
  • Length 9-5/8"
  • Gauge 10
  • Size Small
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Cuff Knit
  • Coating Coverage Full
  • Lining Polyester
  • Resists Abrasion, Snags, Punctures, Cuts
  • Coating Finish Smooth
  • Standards EN388 3143
  • Suggested Use Environment Dry/Light Oil
  • Thumb Style Wing
  • Insulated No
  • Glove Size Small
  • Glove Coating Finish Smooth
  • Glove Coating Coverage Palm and Fingers
  • Glove Length 9-3/4"
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list