Skip Content
COATED GLOVES,S,15 GA.,NITRILE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,S,15 GA.,NITRILE,PR

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96793S
  • Mfr. Model # N96793S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Glove
  • Colour Gray/Black
  • Gauge 15
  • Application Automotive Assembly, Farming, Landscaping, Material Handling
  • Lining Unlined
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Suggested Use Environment Dry/Light Oil
  • Resists Abrasion, Tear
  • Standards EN388
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level 1
  • Glove Length 9-1/4"
  • Insulated No
  • Glove Size Small
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list