Skip Content
COATED GLOVES NITRILE L WHT/BLK PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES NITRILE L WHT/BLK PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR20GZ63
  • Mfr. Model # 20GZ63
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
  • Colour White/Black
  • Item Coated Gloves
  • Gauge 13
  • Length 10"
  • Size Large
  • Lining Nylon
  • Thumb Style Wing
  • Resists Oil, Grease
  • Coating Material Nitrile
  • Cuff Knit
  • Coating Coverage Full
  • Coating Finish Smooth
  • ANSI/ISEA Abrasion Level 2
  • Suggested Use Environment Dry/Light Oil
  • Standards EN388 3122
  • Insulated No
  • Glove Length 10"
  • Glove Size Large
  • Glove Coating Coverage Full
  • Glove Coating Material Nitrile
  • Glove Coating Finish Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list