COATED GLOVES,M,HI-VIS YELLOW/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

COATED GLOVES,M,HI-VIS YELLOW/BLACK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NML9
  • Mfr. Model # 4NML9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
  • Colour Hi-Vis Yellow/Black
  • Gauge 10
  • Item Coated Gloves
  • Cuff Knit
  • Resists Tear, Abrasion, Cuts, Punctures
  • Lining Polyester/Cotton
  • Thumb Style Wing
  • ANSI/ISEA Abrasion Level 2
  • Insulated No
  • Suggested Use Environment Dry
  • Glove Coating Coverage 3/4 Dip
  • Glove Size Medium
  • Glove Coating Finish Crinkled
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list