Skip Content
COATED GLOVES,M,GRAY/ORANGE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COATED GLOVES,M,GRAY/ORANGE,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2UUC9
  • Mfr. Model # 2UUC9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application General Maintenance, General Construction, Materia
  • Colour Black/Orange
  • Gauge 10
  • Item Coated Gloves
  • Size Medium
  • Resists Grease, Oil
  • Cuff Knit
  • Lining Acrylic
  • Coating Material Natural Rubber Latex
  • Coating Coverage Palm
  • Coating Finish Crinkled
  • Length 10"
  • Thumb Style Wing
  • ANSI/ISEA Abrasion Level 2
  • Suggested Use Environment Dry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list