COATED GLOVES,M,GRAY/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,M,GRAY/BLACK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19L491
  • Mfr. Model # 19L491
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Gray/Black
  • Application Intricate Assembly
  • Gauge 15
  • Item Coated Gloves
  • Size Medium
  • Cuff Knit
  • Lining Nylon
  • Coating Material Polyurethane
  • ANSI/ISEA Puncture Level 1
  • Resists Abrasion, Chemicals
  • Thumb Style Wing
  • ANSI/ISEA Abrasion Level 3
  • Coating Coverage Palm
  • Coating Finish Smooth
  • Standards EN388 4141
  • Suggested Use Environment Dry
  • Insulated No
  • Glove Length 9-1/2"
  • Glove Coating Coverage Palm and Fingers
  • Glove Size Medium
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list