Skip Content
COATED GLOVES,M,BLUE/WHITE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,M,BLUE/WHITE,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NMT7
  • Mfr. Model # 4NMT7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Colour Blue/White
  • Item Coated Gloves
  • Cuff Knit
  • Size Medium
  • Application Chemical Processing, Oil Refinery, Warehousing
  • Resists Abrasion, Cuts, Punctures
  • Coating Material Nitrile
  • Lining Cotton
  • Coating Finish Smooth
  • Coating Coverage Full
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Wing
  • Suggested Use Environment Dry
  • Insulated No
  • Glove Coating Coverage Full
  • Glove Length 8"
  • Glove Size Medium
  • Glove Coating Finish Flat
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list