COATED GLOVES,M,BLUE/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COATED GLOVES,M,BLUE/BLACK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19L479
  • Mfr. Model # 19L479
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application Intricate Assembly
  • Colour Blue/Black
  • Gauge 18
  • Item Coated Gloves
  • Size Medium
  • Resists Abrasion, Chemicals
  • Cuff Knit
  • Coating Material Polyurethane
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Puncture Level 1
  • Thumb Style Wing
  • Coating Coverage Palm
  • Coating Finish Smooth
  • Standards EN388 2120
  • Suggested Use Environment Dry
  • Glove Length 9-1/2"
  • Insulated No
  • Glove Size Medium
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Polyurethane
  • Glove Coating Finish Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list